Hinkley H1307VZ "Pier Mount" Post / Base
| Item: | H1307VZ |
| Finish: | Victorian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $59.03 (Pricing is for Victorian Bronze)
Details and Dimensions
| Height | 2" |
| Width | 7" |
| Post Included | No |
| Voltage | 120V |
| Suitable Installation | Wet |
| Construction | Cast Aluminum |
| Weight | 1 lb |


