X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1307BG "Pier Mount" Post / Base

Item: H1307BG
Finish: Black Granite
Online Availability: Available for immediate shipment
Select Finish:

List Price: $88.50

Price: $59.03 (Pricing is for Black Granite)



Details and Dimensions

Height 2"
Width 7"
Post Included No
Voltage 120V
Suitable Installation Wet
Construction Cast Aluminum
Weight 1 lb