X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1187SN "Revere" Deck Light

Item: H1187SN
Finish: Sienna
Online Availability: Available for immediate shipment


Details and Dimensions

Height 20-1/4"
Width 6-3/4"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seedy
Suitable Installation Wet
Voltage 120V
Construction Brass
Weight 8 lbs
Backplate Dimension 9-3/4'' W x 9-3/4'' H
Shade Material Glass
Wire Length 6"