X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1185SN "Revere" Outdoor Entrance Wall Light

Item: H1185SN
Finish: Sienna
Online Availability: Available for immediate shipment


Details and Dimensions

Height 21-3/4"
Width 7"
Extension From Wall 10"
Backplate Dimension 4-1/2
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seedy
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Brass
Weight 22 lbs
Additional Information Top to outlet measurement 12.25