X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1181SN "Revere" Post Light

Item: H1181SN
Finish: Sienna
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 22-1/4"
Width 7"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear Seedy
Shade Material Fabric
Suitable Installation Wet
Construction Brass
Weight 19 lbs