X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1180SN "Revere" Outdoor Entrance Wall Light

Item: H1180SN
Finish: Sienna
Online Availability: Available for immediate shipment


Details and Dimensions

Height 17-1/2"
Width 4-1/2"
Extension From Wall 5-1/2"
Backplate Dimension 4-1/2
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Seedy
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Brass
Weight 11 lbs
Additional Information Top to outlet measurement 10.25