X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1129MRGU24 "Ledgewood" Outdoor Entrance Wall Light

Item: H1129MRGU24
Finish: Museum Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 19-1/2"
Width 13"
Extension From Wall 11-1/4"
Backplate Dimension 5'' W x 13'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Champagne Inside Etched (MR), Cased Opal (VB)
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 19 lbs