Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H1124MRGU24 "Ledgewood" Outdoor Entrance Wall Light

Item: H1124MRGU24
Finish: Museum Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 12"
Width 8"
Extension From Wall 7-1/4"
Backplate Dimension 4-1/2'' W x 10'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Champagne Inside Etched (MR), Cased Opal (VB)
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 10 lbs