X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1122MRGU24 "Ledgewood" Outdoor Hanging Lantern

Item: H1122MRGU24
Finish: Museum Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 19-3/4"
Width 13"
Canopy Size 5'' Diameter
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Champagne Inside Etched (MR), Cased Opal (VB)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Cast Aluminum
Weight 17 lbs
Chain Length 60"
Wire Length 72"