X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1121MRGU24 "Ledgewood" Post Light

Item: H1121MRGU24
Finish: Museum Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $718.50

Price: $479.24 (Pricing is for Museum Bronze)



Details and Dimensions

Height 20-3/4"
Width 13"
Post Included No
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Voltage 120V
Glass Type Champagne Inside Etched (MR), Cased Opal (VB)
Shade Material Glass
Suitable Installation Wet
Construction Cast Aluminum
Weight 17 lbs