Hansgrohe H06495000 "Croma E" Hand Held Shower
| Item: | H06495000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $114.92 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Connection Size | 1/2'' Female Inlet |
| Spout Reach | 6-1/2" |
| Construction | Solid Brass |
| Hose Included | Yes |
| Hose Length | 63" |
| Configuration | Wall Bracket Mount |
| Number of Spray Nozzles | 40 |
| Number Of Spray Head Functions | 3 |
| Spray Functions | Full, Massage, Turbo Massage |
| Wall Bracket Included | Yes |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Back Flow Protection | Yes |
| Includes | Croma E 75 3-Jet Handshower, Showerarm Mount, 63'' Techniflex Hose |
| Shown With | Shower Arm |
| Warranty |


