Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe H06461861 "Allegro E" Pull-Out Spray Kitchen Faucet

Item: H06461861
Finish: Steel Optik
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $699.00

Price: $569.69 (Pricing is for Steel Optik)

Details and Dimensions

Faucet Hole Configuration 1 Hole
Height 13-3/8"
Construction Brass
ADA Compliant Yes
Spout Height 11-1/2"
Spout Reach 9"
Swivel Spout Yes
Degree of Spout Swing 150
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 2-3/8"
Includes Nylon Hose for Quiet, Long Lasting Service
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Ergonomic Pull-Out Spray with Full and Needle Spray Modes, Toggle Diverter, Protection Against Backflow Provided by Double Check Valve
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No
Eco-Friendly Water Efficient