Hansgrohe H06461001 "Allegro E" Pull-Out Spray Kitchen Faucet
| Item: | H06461001 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $461.29 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Height | 13-3/8" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 11-1/2" |
| Spout Reach | 9" |
| Swivel Spout | Yes |
| Degree of Spout Swing | 150 |
| Faucet Hole Diameter | 1-3/8" |
| Maximum Deck Thickness | 2-3/8" |
| Includes | Nylon Hose for Quiet, Long Lasting Service |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Features | • Ergonomic Pull-Out Spray with Full and Needle Spray Modes, Toggle Diverter, Protection Against Backflow Provided by Double Check Valve |
| Handle(s) Included | Yes |
| Escutcheon Included | No |
| Eco-Friendly | Water Efficient |
| Installation Guide |
| Parts Breakdown |
| Warranty |


