Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Hand Held Showers
> Hansgrohe
>
H04266820
Hansgrohe H04266820 "Unica 'S" Slidebar Mount Hand Shower
| Item: | H04266820 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $365.12 (Pricing is for Brushed Nickel)
Details and Dimensions
| Shower Head Type | Multi Function |
| Height | 28-1/4" |
| Depth | 11-1/4" |
| Connection Size | 1/2'' Female Inlet |
| Spray Face Diameter | 4-1/2" |
| Spout Reach | 6-3/8" |
| Construction | Aluminum Profile |
| Hose Included | Yes |
| Hose Length | 63" |
| Slidebar Included | Yes |
| Slidebar Length | 24-5/8" |
| Configuration | Slide Bar Mount |
| Number of Spray Nozzles | 95 |
| Number Of Spray Head Functions | 3 |
| Spray Functions | Rain AIR, Balance AIR, Whirl AIR |
| Wall Bracket Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Adjustable Spray Angle | Yes |
| Swivel Connector | Yes |
| Includes | Raindance S 120 3-Jet Handshower, Unica S Wallbar, 63'' Techniflex Hose |
| Features | • Handshower Holder Moves up and Down, Angle Adjustable, Knob with Finger Grip for Easy Slide Adjustment |
| Warranty |


