Hansgrohe AX42230000 "Axor Massaud" Towel Bar
| Item: | AX42230000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $321.78
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 12" |
| Overall Length | 15-3/8" |
| Construction | Solid Brass |
| Bar Diameter | 0-3/4" |
| Extension From Wall | 4-5/8" |
| Installation Guide |
| Parts Breakdown |
| Warranty |


