X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX42060830 "Axor Montreux" Towel Bar

Item: AX42060830
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $296.00

Price: $256.04 (Pricing is for Polished Nickel)




Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 30-7/8"
Construction Solid Brass
Bracket Diameter 2-1/8"
Extension From Wall 2-3/4"