Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX42060000 "Axor Montreux" Towel Bar

Item: AX42060000
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $248.00

Price: $214.52 (Pricing is for Chrome)

Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 30-7/8"
Construction Solid Brass
Bracket Diameter 2-1/8"
Extension From Wall 2-3/4"