X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX42060820 "Axor Montreux" Towel Bar

Item: AX42060820
Finish: Brushed Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 30-7/8"
Construction Solid Brass
Bracket Diameter 2-1/8"
Extension From Wall 2-3/4"