X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX42033830 "Axor Montreux" Soap Dish

Item: AX42033830
Finish: Polished Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Mount Type Wall Mount
Width 4-1/4"
Height 1"
Construction Solid Brass
Bracket Height 2-1/8"
Extension From Wall 5-1/8"
Features Pocelain Dish