X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX42033000 "Axor Montreux" Soap Dish

Item: AX42033000
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $159.00

Price: $137.54 (Pricing is for Chrome)



Details and Dimensions

Mount Type Wall Mount
Width 4-1/4"
Height 1"
Construction Solid Brass
Bracket Height 2-1/8"
Extension From Wall 5-1/8"
Features Pocelain Dish