X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX42030000 "Axor Montreux" Towel Bar

Item: AX42030000
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 12"
Overall Length 18-1/4"
Construction Solid Brass
Bracket Diameter 2-1/8"
Extension From Wall 2-7/8"