X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX42030820 "Axor Montreux" Towel Bar

Item: AX42030820
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $344.00

Price: $297.56 (Pricing is for Brushed Nickel)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 12"
Overall Length 18-1/4"
Construction Solid Brass
Bracket Diameter 2-1/8"
Extension From Wall 2-7/8"