Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX42020830 "Axor Montreux" Towel Bar

Item: AX42020830
Finish: Polished Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 16"
Overall Length 17-1/8"
Construction Solid Brass
Bar Diameter 0-3/4"
Bracket Diameter 2-1/8"
Extension From Wall 17-1/8"