Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toothbrush & Tumbler Holders
> Hansgrohe
>
AX42020000
Hansgrohe AX42020000 "Axor Montreux" Towel Bar
| Item: | AX42020000 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $146.19 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 16" |
| Overall Length | 17-1/8" |
| Construction | Solid Brass |
| Bar Diameter | 0-3/4" |
| Bracket Diameter | 2-1/8" |
| Extension From Wall | 17-1/8" |
| Warranty |


