X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX42020820 "Axor Montreux" Towel Bar

Item: AX42020820
Finish: Brushed Nickel
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Bar Diameter 0-3/4"
Bar Length 16"
Bracket Diameter 2-1/8"
Construction Solid Brass
Extension From Wall 17-1/8"
Overall Length 17-1/8"
Towel Bar Configuration Single Towel Bar