Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hansgrohe AX42019000 "Axor Montreux" Soap Dish

Item: AX42019000
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Mount Type Wall Mount
Width 2-7/8"
Height 5-7/8"
Construction Solid Brass
Bracket Height 2-1/8"
Extension From Wall 5-3/8"
Features Pocelain Dispenser
8oz Capacity