X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX42019820 "Axor Montreux" Soap Dish

Item: AX42019820
Finish: Brushed Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Mount Type Wall Mount
Width 2-7/8"
Height 5-7/8"
Construction Solid Brass
Bracket Height 2-1/8"
Extension From Wall 5-3/8"
Features Pocelain Dispenser
8oz Capacity