X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX41760820 "Axor Citterio" Towel Bar

Item: AX41760820
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $393.00

Price: $339.95 (Pricing is for Brushed Nickel)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Mount Type Wall Mount
Construction Solid Brass
Bar Diameter 0-7/8"
Extension From Wall 3"
Flange Diameter 2-1/8"