X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX41738820 "Axor Citterio" Paper Holder

Item: AX41738820
Finish: Brushed Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Mount Type Wall Mount
Width 4-1/2"
Height 4-3/8"
Overall Width 5-5/8"
Construction Solid Brass
Extension From Wall 2"
Flange Diameter 2-1/8"
Features Cover Is Not Removable