Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hansgrohe AX41733000 "Axor Citterio" Soap Dish

Item: AX41733000
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Mount Type Wall Mount
Width 4-7/16"
Construction Solid Brass
Bracket Diameter 2-1/8"
Extension From Wall 5-5/8"
Features Frosted Crystal Glass Dish