Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX41730000 "Axor Citterio" Towel Bar

Item: AX41730000
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $244.00

Price: $211.06 (Pricing is for Chrome)

Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 12"
Construction Solid Brass
Bar Diameter 0-7/8"
Bracket Diameter 2-1/4"
Extension From Wall 3"