Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX41721820 "Axor Citterio" Towel Ring

Item: AX41721820
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $302.00

Price: $261.23 (Pricing is for Brushed Nickel)

Details and Dimensions

Overall Width 7"
Construction Solid Brass
Bracket Diameter 2-1/8"
Extension From Wall 2"