X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX41719000 "Axor Citterio" Soap Dish

Item: AX41719000
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $309.00

Price: $267.29 (Pricing is for Chrome)




Details and Dimensions

Mount Type Wall Mount
Width 2-3/4"
Height 7"
Construction Solid Brass
Bracket Diameter 2-3/16"
Extension From Wall 5-11/16"
Features 8oz Capacity
Frosted Crystal Glass