X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX41719820 "Axor Citterio" Soap Dish

Item: AX41719820
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $445.00

Price: $384.93 (Pricing is for Brushed Nickel)



Details and Dimensions

Mount Type Wall Mount
Width 2-3/4"
Height 7"
Construction Solid Brass
Bracket Diameter 2-3/16"
Extension From Wall 5-11/16"
Features 8oz Capacity
Frosted Crystal Glass