Hansgrohe AX41537000 "Axor Uno" Robe Hook
| Item: | AX41537000 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $56.23 (Pricing is for Chrome)
Details and Dimensions
| Diameter | 1-1/8" |
| Mount Type | Wall Mount |
| Construction | Solid Brass |
| Extension From Wall | 1-1/2" |
| Warranty |


