Hansgrohe AX41537820 "Axor Uno" Robe Hook
| Item: | AX41537820 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $83.04 (Pricing is for Brushed Nickel)
Details and Dimensions
| Diameter | 1-1/8" |
| Mount Type | Wall Mount |
| Construction | Solid Brass |
| Extension From Wall | 1-1/2" |
| Warranty |


