Hansgrohe AX41535820 "Axor Uno" Miscellaneous Bathroom Accessory
| Item: | AX41535820 |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $310.54 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 14-1/8" |
| Construction | Solid Brass |
| Bracket Height | 2-1/8" |
| Extension From Wall | 5-1/8" |
| Features | • Wall Mounted |
| Includes | Toliet Brush and Frosted Crystal Glass Cup Holder |
| Installation Guide |
| Warranty |


