Hansgrohe H41503000 "PuraVida" Soap Dispenser
| Item: | H41503000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $127.96
Details and Dimensions
| Mount Type | Wall Mount |
| Construction | Solid Brass |
| Features | • Ceramic Dispenser with 8 oz Capacity |
| Warranty |


