Hansgrohe AX40835000 "Axor Starck" Miscellaneous Bathroom Accessory
| Item: | AX40835000 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $448.94
Details and Dimensions
| Length | 5-1/2" |
| Height | 14-5/8" |
| Construction | Solid Brass |
| Features | • Durable Stainless Steel Cup, Brush Has Nylon Bristles |
| Includes | Toliet Brush and Holder |
| Installation Guide |
| Parts Breakdown |
| Warranty |


