Hansgrohe AX40834000 "Axor Starck" Toothbrush & Tumbler Holder
| Item: | AX40834000 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $249.99 (Pricing is for Chrome)
Details and Dimensions
| Height | 5-1/8" |
| Construction | Solid Brass |
| Bracket Height | 2-1/8" |
| Extension From Wall | 4-1/4" |
| Tumbler Included | Yes |
| Features | • Durable Stainless Steel Tumbler |
| Installation Guide |
| Parts Breakdown |
| Warranty |


