X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX40819000 "Axor Citterio" Soap Dispenser

Item: AX40819000
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $386.25

Price: $333.89 (Pricing is for Chrome)



Details and Dimensions

Mount Type Wall Mount
Width 3"
Height 9"
Construction Solid Brass
Bracket Height 1-3/4"
Extension From Wall 4"
Features 16oz Capacity