X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe H04066001 "Allegro E" Pull-Out Spray Kitchen Faucet

Item: H04066001
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $610.00

Price: $497.15 (Pricing is for Chrome)



Details and Dimensions

Height 14-3/4"
ADA Compliant Yes
Spout Height 8-7/8"
Spout Reach 10-3/8"
Swivel Spout Yes
Degree of Spout Swing 150
Number Of Spray Head Functions 2
Spray Functions Full and Needle
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 2-3/4"
Flow Rate (GPM) 2.2
Valve Type Ceramic Cartridge
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Handle Type Lever
Features MagFit
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
CEC Approved Yes