X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX39961001 "Axor Citterio" Volume Control Valve Trim

Item: AX39961001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $237.12

Price: $205.01 (Pricing is for Chrome)



Details and Dimensions

Rough In Valve Included No
Handle Type Lever
ADA Compliant Yes
Features Volume Control Trim, Requires Rough Valve 15974181 or 15977181
Diameter 2-5/8"