X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX39716001 "Axor Citterio" Thermostatic Valve Trim

Item: AX39716001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Cross
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 13
Additional Information 100 Degree Safety Stop, High Temperature Limit Stop Can be Reset to Comply with Local Plumbing Codes, Includes Thermostatic Function Block, Must be Used with Volume Control, Requires iBox Plus Rough Valve 01850181
Height 6-3/4"
Width 6-3/4"