X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX39711821 "Axor Citterio" Thermostatic Valve Trim

Item: AX39711821
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Flow Rate (GPM) 15
ADA Compliant Yes
Features 100 Degree Safety Stop, High Temperature Limit Stop Can be Reset to Comply with Local Plumbing Codes, Includes Thermostatic Function Block, Must be Used with Volume Control, Requires iBox Plus Rough Valve 01850181
CEC Approved No
Height 6-3/4"
Width 6-3/4"