X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX39454001 "Axor Citterio" Whirlpool Faucet Trim Kit

Item: AX39454001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $2,249.52

Price: $1,946.25 (Pricing is for Chrome)



Details and Dimensions

Rough In Valve Included No
Number Of Spray Head Functions 3
Spout Height 4-3/8"
Spout Length 7-5/8"
Handle Type Lever
Handshower Included Yes
Features Oversized Spout, 90 Degree Ceramic Valve Set, Quiclean Cleaning System, Requires Rough Valve 13444181
Includes Tub Spout, Handshower with 3 Spray Modes
Back Flow Protection Yes
Diverter Included Yes