Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX39454821
Hansgrohe AX39454821 "Axor Citterio" Whirlpool Faucet Trim Kit
| Item: | AX39454821 |
| Finish: | Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $2,521.48 (Pricing is for Brushed Nickel)
Details and Dimensions
| Rough In Valve Included | No |
| Number Of Spray Head Functions | 3 |
| Spout Height | 4-3/8" |
| Spout Length | 7-5/8" |
| Handle Type | Lever |
| Handshower Included | Yes |
| Features | • Oversized Spout, 90 Degree Ceramic Valve Set, Quiclean Cleaning System, Requires Rough Valve 13444181 |
| Includes | Tub Spout, Handshower with 3 Spray Modes |
| Back Flow Protection | Yes |
| Diverter Included | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


