X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX39148001 "Axor Uno" Bathroom Sink Faucet Trim Kit

Item: AX39148001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Rough In Valve Included No
Valve Type Ceramic Disc
Spout Length 6"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Construction Brass
ADA Compliant Yes
Additional Information Requires 10303181 Valve
Eco-Friendly Water Sense
Faucet Centers 8''
Faucet Hole Configuration Wall Mount Faucet
Low Lead Compliant Yes