X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX39134001 "Axor Uno" 8'' Widespread Bathroom Sink Faucet

Item: AX39134001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Height 9"
Spout Reach 5-1/2"
Overall Height 9"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Maximum Deck Thickness 1-1/8"
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant No
Eco-Friendly Water Sense