X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX38934001 "Axor Uno" Transfer Valve Trim

Item: AX38934001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Knob
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass